Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:41 PM.
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Base | Synthetic wax oxidation base |
| Colour | Brown |
| Water resistance (DIN 51807, Part 1) | 0 - 90 |
| Corrosion protection (DIN 51802) | No rust spots after 7 cycles |
| Temperature Range | -40 °C to +120 °C (-40 °F to +248 °F) |
| EAN | 4050641109590 |
| Free of AOX and silicone |
| Free from resin and acid |
| Does not inhibit sealing properties of elastomers Viton and Perbunan |
| No dripping off when at hot temperatures |
| Optimal creep properties |
| Outstanding water resistance |
| Contains additives for additional pressure resistance. |
| Free of solid lubricants |
| Ideal for areas subjected to direct sunlight |
| Good penetration of the lubricating wax in the smallest crevices |
| Lubrication in hard to reach places |
| Optimal suitability for outdoor use |
| Protects against moisture and wetness |
| Excellent corrosion protection |
| Improved lubricating film |
| Low wear |
| Longer service life |